80BTL40H
Description
80BTL40H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 40T TAPERLOCK W/HT
Part # 80BTL40
BDI # 17159918
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38155
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80BTL32H
Description
80BTL32H ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 32T B-HUB ONE SIDE W/HT
Part # 80BTL32
BDI # 17159915
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38152
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed