H80E96
Description
H80E96 ROLLER CHAIN SPROCKET ; 1" P 96T E BUSHED W/HARDENED TEETH
Part # 80E96
BDI # 24341485
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
H80F112
Description
H80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH
Part # 80F112
BDI # 24341487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
80R96H
Description
80R96H ROLLER CHAIN SPROCKET ; 1" P 96T R1 BUSHED W/HARDENED TOOTH
Part # 80R96
BDI # 17159927
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
573385
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
80A96H
Description
80A96H ROLLER CHAIN SPROCKET ; RS80-1A96T W/HARDENED TOOTH
Part # 80A96
BDI # 17159879
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed