HD80B35F X 2-15/16
Description
HD80B35 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 35 TEETH 2 STRD 2-15/16IN BORE
Part # D80B35F X 2R
BDI # 21972995
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore