Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Chain
Roller Diameter - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
81X-OL
Description
81X OL PLAIN CHAIN OFFSET LINK ; 2.609" PITCH 0.44" PIN DIA
Part # 81X O/L
BDI # 18208249
Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Offset Link
Roller Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Chain
Roller Diameter - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
81X-CL
Description
81X CL PLAIN CHAIN CONNECTING LINK ; 2.609" PITCH 0.44" PIN DIA
Part # 81X CL
BDI # 18208247
Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Connecting Link
Roller Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore