RS08B-1-CL
Description
RS08B-1 CL ROLLER CHAIN CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BCL
BDI # 1405808
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602516
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS50-1-CL-CP
Description
50 C/L CP CHAIN CONNECTING LINK ; 5/8" PITCH COTTERED TYPE
Part # 50CLCP
BDI # 903435
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602607
Chain Series:
Standard
Internal Special Features:
No
RS40-LMD-1-OL
Description
40 D-LAMBDA OFFSET LINK ; LUBE FREE 1/2" PITCH FOR DRIVE CHAIN
Part # 40LAMOL
BDI # 904664
Features
Roller Width - Inch:
0.297
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602937
H40B12F X 1
Description
H40B12F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 1" BORE
Part # H40B12F-1
BDI # 916316
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38626
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore