Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572298
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
DS100A18H
Description
DS100A18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A18
BDI # 17160004
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
573076
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
DS50A18H
Description
DS50A18H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T DBL SGL W/HT
Part # DS50A18
BDI # 913060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
572621
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
DS60A18H
Description
DS60A18H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T DBL SGL W/HT
Part # DS60A18
BDI # 913072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
573098
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
DS40A18H
Description
DS40A18H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T DBL SGL W/HT
Part # DS40A18
BDI # 913050
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
572561
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore