DS50A22H
Description
DS50A22H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T DBL SGL W/HT
Part # DS50A22
BDI # 913064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Global Part Number GPN:
572844
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
DS80A22H
Description
DS80A22H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T DBL SGL W/HT
Part # DS80A22
BDI # 913085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572321
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
DS40A22H
Description
DS40A22H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 22T DBL SGL W/HT
Part # DS40A22
BDI # 913156
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
HDS80A22F X 1-11/16 3/8X3/16 KW 2SS
Description
HDS80A22F X 1-11/16 3/8X3/16 KW 2SS ; ROLLER CHAIN SPROCKET
Part # DS80A22F X 1K 3/8X3/16 KW 2SS
BDI # 25816017
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore