H50A26
Description
H50A26 23/32 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 26T A-PLATE W/HT
Part # 50A26
BDI # 913785
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
H100A26
Description
H100A26 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 26T A-PLATE W/HT
Part # 100A26
BDI # 913851
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
80TTA26-70-2
Description
80TTA26-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 80TTA26-70-2
BDI # 26380815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
H40A26
Description
H40A26 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 26T A-PLATE W/HT
Part # 40A26
BDI # 913764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
2042A26H
Description
2042A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A26
BDI # 17159004
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573129
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore