50Q96H
Description
50Q96H ROLLER CHAIN SPROCKET ; 5/8" P 96T Q1 BUSHED W/HARDENED TEETH
Part # 50Q96
BDI # 17159630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Split Taper Bushing
Global Part Number GPN:
573312
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
60SF96H
Description
60SF96H ROLLER CHAIN SPROCKET ; 3/4" P 96T SF BUSHED W/HARDENED TEETH
Part # 60SF96
BDI # 920121
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
QD Bushing
Global Part Number GPN:
37964
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
50SF96H
Description
50SF96H ROLLER CHAIN SPROCKET ; 5/8" P 96T SF BUSHED W/HARDENED TEETH
Part # 50SF96
BDI # 920072
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
QD Bushing
Global Part Number GPN:
37954
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed