Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Global Part Number GPN:
36790
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
H35B54F X 1-1/4
Description
H35B54F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8" P 54T 1-1/4" BORE W/HARDENED TEETH
Part # 35B54F-1D
BDI # 24343653
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
100BTL54H
Description
100BTL54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 100BTL54
BDI # 17158654
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38186
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
40B54FH X 1-7/16
Description
40B54FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 54T 1-7/16" BORE W/HARDENED TEETH
Part # 40B54F-1G
BDI # 17159385
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Global Part Number GPN:
572224
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40B54FH X 1
Description
40B54FH X 1 ROLLER CHAIN SPROCKET ; 1/2" P 54T 1" BORE W/HARDENED TEETH
Part # 40B54F-1
BDI # 17159386
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Global Part Number GPN:
38805
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore