H60B19F X 1-15/16
Description
H60B19F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HARDENED TEETH
Part # H60B19F-1R
BDI # 21462921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
39122
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
2082B19H
Description
2082B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B19
BDI # 17159021
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572459
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.593
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.67
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.834
Pitch Diameter - Millimeter:
347.218
Mounting Method:
Rough Bore
DS40A19H
Description
DS40A19H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T DBL SGL W/HT
Part # DS40A19
BDI # 913051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36613
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore