H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 28T C-TYPE W/HT
Part # 160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
2082A28H
Description
2082A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A28
BDI # 17159129
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573056
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
160J28H
Description
160J28H ROLLER CHAIN SPROCKET ; 2" P 28T J BUSHED W/HARDENED TOOTH
Part # H160J28
BDI # 919877
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore
H140R28
Description
H140R28 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R28
BDI # 24346066
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Bushed