Page 1 of 60

Next

Compare
H60B29

COMPARE

H60B29

Description
H60B29 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 29T B-STYLE W/HT

TSUBAKI

Part # H60B29

BDI # 913988

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40A29

COMPARE

H40A29

Description
H40A29 19/32 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T A-PLATE W/HT

TSUBAKI

Part # 40A29

BDI # 913767

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.625

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.898
Pitch Diameter - Millimeter: 117.475
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40B29F X 1-1/8

COMPARE

H40B29F X 1-1/8

Description
H40B29F 1-1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE KW 2SS W/HT

TSUBAKI

Part # H40B29F-1B

BDI # 916461

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.898
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 117.475
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B29F X 3/4

COMPARE

H50B29F X 3/4

Description
H50B29F X 3/4 ROLLER CHAIN SPROCKET ; 50B29F-3/4 W/HT

TSUBAKI

Part # H50B29FL

BDI # 916720

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.781
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.122
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 146.83
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B29F X 1-1/4

COMPARE

H40B29F X 1-1/4

Description
H40B29F 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT

TSUBAKI

Part # H40B29F-1D

BDI # 916463

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.898
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 117.475
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY