H50B29F X 7/8
Description
H50B29F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B29FP
BDI # 916721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
H40B29F X 5/8
Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B29FJ
BDI # 916466
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore