H50B55F X 1-3/4
Description
H50B55F X 1-3/4 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-3/4" BORE W/HARDENED TEETH
Part # 50B55F-1L
BDI # 24344261
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
H50B55F X 1-15/16
Description
H50B55F X 1-15/16 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-15/16" BORE W/HT
Part # 50B55F-1R
BDI # 24344259
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
60B55F X 1-15/16
Description
H60B55F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F-1R
BDI # 915717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
60B55F X 1-3/4
Description
H60B55F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F-1L
BDI # 915716
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
60B55F X 1-1/2
Description
H60B55F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B55F-1H
BDI # 915714
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore