Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
D80R60H
Description
D80R60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R60
BDI # 918539
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
80B60FH X 1-7/16
Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH
Part # 80B60F-1G
BDI # 17159910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
573027
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore