80BTL80H
Description
80BTL80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL80
BDI # 17159924
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38191
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
80R80H
Description
80R80H ROLLER CHAIN SPROCKET ; 1" P 80T R1 BUSHED W/HARDENED TOOTH
Part # 80R80
BDI # 17159926
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Split Taper Bushing
Global Part Number GPN:
573384
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
H80E80
Description
H80E80 ROLLER CHAIN SPROCKET ; 1" P 80T E BUSHED W/HARDENED TEETH
Part # 80E80
BDI # 24341481
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
H80A80 X 16IN PLAIN BORE
Description
H80A80 X 16IN PLAIN BORE SPROCKET ; 26.05" OD X 1" P STEEL
Part # 80A80 16IN PLAIN BORE
BDI # 21558737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
16 Inch Plain Bore
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore