60B38H
Description
60B38H ROLLER CHAIN SPROCKET ; 3/4" P 38T W/HARDENED TOOTH
Part # 60B38
BDI # 17159676
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
40B84F X 1-7/16
Description
H40B84F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B84F-1G
BDI # 914893
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
H80B25F X 1-15/16
Description
H80B25F-1R ROLLER CHAIN SPROCKET ; 1" P 25T HT 1-15/16" BORE
Part # H80B25F-1R
BDI # 917107
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
40B84F X 1-1/4
Description
H40B84F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B84F-1D
BDI # 914892
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore