Motor reducer CMFA020-230H220GNV
Description
TSUBAKI Motor reducer CMFA020-230H220GNV
Part # Motor reducer CMFA020-230H220GNV
BDI # 24682972
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.215HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.843
DK002FNFN-1
Description
DK002FNFN-1 MECH VARIABLE SPEED REDUCER ; 1/4HP NEMA 56C 7.98" LG
Part # DK002FNFN-1
BDI # 23728610