881 TAB Z19 PA6 LIGHT GRY 1.25IN
Description
881 TAB Z19 PA6 LIGHT GRY 1.25IN SPRKT
Part # 881 TAB Z19 PA6 LIGHT GRY 1.25IN
BDI # 25153072
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881 Z23 CI 2W-1R-1P X 1-1/4 SPRKT
Description
881 Z23 CI 2W-1R-1P X 1-1/4 SPRKT
Part # 881 Z23 CI 2W-1R-1P X 1-1/4 SPRKT
BDI # 26918031
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore