SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Part # SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
3-880-12N
Description
3-880-12N SPROCKET ; 3/4IN BORE SINGLE ROW PLASTIC
Part # 26729
BDI # 23280416
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
USO-00178609
Description
USO-00178609 MODULAR BELT ; 880-Z12 SPRKT ZZSP000203 MOQ 1IN B KW SS
Part # USO-00178609
BDI # 21982523
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
3-882-12N-T X 1-1/4
Description
3-882-12N-T X 1-1/4 SPROCKET ; 882 SERIES 1-1/4" BORE
Part # 3-882-12N-T X 1-1/4
BDI # 24516254
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.79
Outside Diameter - Millimeter:
147.066
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore