882 Z12 PA6 1IN RND
Description
882 Z12 PA6 1IN RND TALE TOP SPROCKET ; 1.5" PITCH LIGHT GREY 2W-1R-1P
Part # 882 Z12 PA6 1IN RND
BDI # 25150837
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore