B1-13
Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS
Part # 10567071
BDI # 21463897
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | 0.281" Maximum Width
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
B1-44-S
Description
B1-44-S RADIAL BALL BEARING ; 1/2IN ID X 7/8IN OD SINGL ROW SS
Part # 10567142
BDI # 21463965
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | 0.281" Maximum Width
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable