02518ET3E284T-W22
Description
02518ET3E284T-W22 AC MOTOR ; 25HP FR 284T 460V 3PH TEFC 1765 RPM
Part # 02518ET3E284T-W22
BDI # 960537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Foot Mounted
01518ET3E254T-W22
Description
01518ET3E254T-W22 AC MOTOR ; 15HP FR 254T 460V 3PH TEFC 1765 RPM
Part # 01518ET3E254T-W22
BDI # 960159
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
15036ET3G445TS-W22
Description
15036ET3G445TS-W22 GENERAL PURPOSE MOTOR ; TEFC-NEMA PR
Part # 15036ET3G445TS-W22
BDI # 961723
15018ET3GRB445T-W22
Description
15018ET3GRB445T-W22 GENERAL PURPOSE MTR ; TEFC-NEMA PR
Part # 15018ET3GRB445T-W22
BDI # 961696
03018ET3E286TC-W22
Description
03018ET3E286TC-W22 AC MOTOR ; 30HP FR 286T 460V 3PH TEFC 1765 RPM
Part # 03018ET3E286TC-W22
BDI # 960713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted