01018ET3E215T-W22
Description
01018ET3E215T-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215T-W22
BDI # 959923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
01036ET3E215T-W22
Description
01036ET3E215T-W22 AC MOTOR ; 10HP FR 215T 460V 3PH TEFC 3515 RPM
Part # 01036ET3E215T-W22
BDI # 960023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
01018ES1DFD215T-W22
Description
01018ES1DFD215T-W22 FARM DUTY MOTOR ; 10HP 4P 213/5T
Part # 01018ES1DFD215T-W22
BDI # 959910
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593579