00336ET3E182T-W22
Description
00336ET3E182T-W22 AC MOTOR ; 3HP FR 182T 460V 3PH TEFC 3510 RPM
Part # 00336ET3E182T-W22
BDI # 959267
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted