00736ET3E213T-W22
Description
00736ET3E213T-W22 AC MOTOR ; 7.5HP 3520RPM FR 213T 460V 3PH 60HZ
Part # 00736ET3E213T-W22
BDI # 959788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted