WPMDC12-18-90V-56CB

COMPARE

WPMDC12-18-90V-56CB

Description
WPMDC12-18-90V-56CB DC MOTOR ; 90V 1/2HP 1800RPM 56CB FRAME

WORLDWIDE ELECTRIC

Part # WPMDC12-18-90V-56CB

BDI # 998261

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.94

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY