PEWWE20-18-256TC
Description
PEWWE20-18-256TC SEVERE DUTY MOTOR ; 20 HP 1800 RPM 208-230/460 V 256TC
Part # PEWWE20-18-256TC
BDI # 998774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid