Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.624
Nominal Center Distance - Inch:
1.56
Other Features:
Standard Control Lever | Counter Clockwise Output Rotation | Other Mounting Hole Size 0.28 In
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
SC040R 0.375 NKW X 0.75 NKW
Description
SC040R 0.375 NKW X 0.75 NKW COUPLING, SIZE 40 DOUBLE FLEX SERVO (SMARTCATALOG)
Part # SC040R-004-019
BDI # 26881966