1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
1610 X 1-KW
Description
1610 X 1-KW TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 117159
BDI # 256188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459912
Bushing Series:
1610
1610 X 1-1/8-KW
Description
1610 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2-1/4" OD 1" LTB
Part # 117084
BDI # 256126
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
374877
Bushing Series:
1610
1610 X 1-1/2-KW
Description
1610 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 2-1/4" OD 1" LTB
Part # 117163
BDI # 256192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
459888
Bushing Series:
1610
1610 X 1-7/16-KW
Description
1610 X 1-7/16 -KW BU ; 117162 TL BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 117162
BDI # 256191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459898
Bushing Series:
1610