HEB40-2.4375-SS
Description
HEB40-2.4375-SS TAPERED BUSHING ; HE40 STYLE 2.4375" BORE - SS
Part # HEB40-2.4375-SS
BDI # 22971606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.1875-SS
Description
HEB40-3.1875-SS TAPERED BUSHING ; HE40 STYLE 3.1875" BORE - SS
Part # HEB40-3.1875-SS
BDI # 22971620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.2500-SS
Description
HEB40-3.2500-SS TAPERED BUSHING ; HE40 STYLE 3.25" BORE SS
Part # HEB40-3.2500-SS
BDI # 22971622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.3750-SS
Description
HEB40-3.3750-SS TAPERED BUSHING ; HE40 STYLE 3.975" BORE SS
Part # HEB40-3.3750-SS
BDI # 22971624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.4375-SS
Description
HEB40-3.4375-SS TAPERED BUSHING ; HE40 STYLE 3.4375" BORE - SS
Part # HEB40-3.4375-SS
BDI # 22971626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40