QDBMS-3.0000-SS
Description
QDBMS-3.0000-SS QUICK-DETACH BUSHING ; MS STYLE 3" BORE SS
Part # QDBMS-3.0000-SS
BDI # 22973594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
122.25
Length Thru Bore - Inch:
4.813
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 4.813IN Total Length | 7.875IN Bolt Circle Diameter | 3 Number Of Screws | 3/4IN Screw Size | Conventional Mounting
Bushing Series:
MS