2 B 50 TB
Description
2 B 50 TB V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 TB
BDI # 616455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374962
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
TL30L075-1610
Description
TL30L075-1610 SYNCHRONOUS SPROCKET ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113519
BDI # 255297
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573627
Pitch Diameter - Millimeter:
90.96