MDD6020K45;60X20 CF MINE DUTY DRUM W/K45
Description
60X20 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 60X20 FOR BUSH REQD
Part # MDD6020K45
BDI # 23153819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Taper Lock Weld on Hub K45
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8
MDD2060K45;20X60 CF MINE DUTY DRUM W/K45
Description
20X60 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 20X60 FOR BUSH REQD
Part # MDD2060K45
BDI # 23142358
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Taper Lock Weld on Hub K45
Mounting Method:
Bushed
MDD3018K45;30X18 CF MINE DUTY DRUM W/K45
Description
30X18 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 30X18 FOR BUSH REQD
Part # MDD3018K45
BDI # 23141716
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Taper Lock Weld on Hub K45
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed