PHP 192-14M-170TB
Description
PHP 192-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-170TB
BDI # 1289804
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.583
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
170
19214MT170A-5050
Description
19214MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-5050
BDI # 923228
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170
GTR-192G-14M-90-5050TL
Description
GTR-192G-14M-90 ; 5050TL FALCON SPROCKET
Part # GTR-192G-14M-90-5050TL
BDI # 415792
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
106
Face Width - Inch:
4.173
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577356
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed