BK190H
Description
BK190H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004728
BDI # 655288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582886
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Outside Diameter - Millimeter:
463.55
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581730
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
2BK160-H
Description
2BK160-H V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2BK160-H
BDI # 616832
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581815
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581762
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2AK184H
Description
2AK184H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 2 GROOVE
Part # 2105004689
BDI # 650271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Outside Diameter - Millimeter:
463.55
Other Features:
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
583670
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2