P48-20M-115-J

COMPARE

P48-20M-115-J

Description
P4820M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P4820M115

BDI # 996419

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 325.12
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-14M-115-J

COMPARE

P90-14M-115-J

Description
P9014M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P9014M115

BDI # 990766

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P64-14M-115-J

COMPARE

P64-14M-115-J

Description
P6414M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P6414M115

BDI # 989188

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-14M-115-J HTD

COMPARE

P80-14M-115-J HTD

Description
P80-14M-115-J HTD SYNCH SPROCKET

DODGE

Part # 110871

BDI # 254700

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-20M-115-J

COMPARE

P56-20M-115-J

Description
P5620M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P5620M115

BDI # 997821

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 374.904
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY