CSD14032H30
Description
CSD14032H30 CONVEYOR PULLEY ; POR 14X32 SD DRUM H30 LESS BSH
Part # CSD14032H30
BDI # 17798232
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16063H30
Description
CSD16063H30 CONVEYOR PULLEY ; POR 16X63 SD DRUM H30 LESS BSH
Part # CSD16063H30
BDI # 17798278
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16038H30L3H
Description
CSD16038H30L3H CONVEYOR PULLEY ; POR 16X38 SD DRUM H30 NO BSH LAGG
Part # CSD16038H30L3H
BDI # 17798405
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMD16044H30
Description
CMD16044H30 CONVEYOR PULLEY ; POR 16X44 MD DRUM H30 LESS BSH
Part # CMD16044H30
BDI # 17795533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD14051H30
Description
CMD14051H30 CONVEYOR PULLEY ; POR 14X51 MD DRUM H30 LESS BSH
Part # CMD14051H30
BDI # 17795641
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed