3MR-20S-09
Description
3MR-20S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3MR-9
Part # 78436005
BDI # 1105427
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
20H200 20MM KW/2SS
Description
20H200 20MM KW/2SS PULLEY ; STOCK TIMING PULLEY 1/2IN PITCH
Part # 20H200 20MM KW/2SS
BDI # 21445127
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50.8