PB8MX22S21
Description
PB8MX22S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH PLAIN BORE
Part # PB8MX22S21
BDI # 21445606
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
3MR-20S-09
Description
3MR-20S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3MR-9
Part # 78436005
BDI # 1105427
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore