1928MT85A-F2.000
Description
1928MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F2.000
BDI # 923312
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F2.375
Description
1928MT85A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F2.375
BDI # 923315
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F2.125
Description
1928MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F2.125
BDI # 923313
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
19214MT55A-F1.500
Description
19214MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F1.500
BDI # 923258
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT115A-F1.375
Description
19214MT115A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A-F1.375
BDI # 923216
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115