PB8MX-42S-62
Description
PB8MX-42S-62 SYNCHRONOUS PULLEY ; 8MM P 42GROVES
Part # 77156042
BDI # 1126101
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
42-2P06-DFB4
Description
42-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 42-2P06-DFB4
BDI # 26283313
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
42MP012-6FA3
Description
42MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 42T
Part # 42MP012-6FA3
BDI # 22721286
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42-2P06MDFB8
Description
42-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42-2P06MDFB8
BDI # 26283316
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.031
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore