2TB64-P1
Description
2TB64-P1 V-BELT PULLEY ; 6.75" 2 GROOVE CAST IRON TAPER BUSHING
Part # 2TB64-P1
BDI # 741980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
587214
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
3PDB5V44
Description
3PDB5V44 V-BELT SHEAVE ; 4.607" OD 3 GROOVE SPLIT TAPER P1
Part # 3PDB5V44
BDI # 21538770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.68
Outside Diameter - Millimeter:
118.872
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
P1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
588316
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
1
2TA64-P1
Description
2TA64-P1 V-BELT PULLEY ; 2 GROOVES 6.65" OD BUSHED
Part # 2TA64-P1
BDI # 741951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.65
Outside Diameter - Millimeter:
168.91
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588421
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
2
1TB38-P1
Description
1TB38-P1 V-BELT PULLEY ; 4.15" 1 GROOVE CAST IRON TAPER BUSHING
Part # 1TB38-P1
BDI # 740327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
587694
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1