Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
24XH400 SF
Description
24XH400 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 24XH400 SF
BDI # 617791
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573698
Pitch Diameter - Millimeter:
169.79
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
QD24XH300
Description
QD24XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 24T
Part # QD24XH300
BDI # 22736437
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed