XPU1042SF;10X42 CF DRUM PULLEY W/SF
Description
10X42 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X42 FOR BUSH REQD
Part # XPU1042SF
BDI # 23163904
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1034SF;10X34 CF DRUM PULLEY W/SF
Description
10X34 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X34 FOR BUSH REQD
Part # XPU1034SF
BDI # 23169986
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1040SF;10X40 CF DRUM PULLEY W/SF
Description
10X40 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X40 FOR BUSH REQD
Part # XPU1040SF
BDI # 23170086
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPW1038SF;10X38 CF WING PULLEY W/SF
Description
10X38 CF WING PULLEY W/SF ; CONVEYOR PULLEY 10X38 FOR BUSH REQD
Part # XPW1038SF
BDI # 23153560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway
Mounting Method:
Bushed
XPU1028SF;10X28 CF DRUM PULLEY W/SF
Description
10X28 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X28 FOR BUSH REQD
Part # XPU1028SF
BDI # 23169900
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed