6 8V 6400 U
Description
6 8V 6400 U V-BELT SHEAVE ; 6GR 8V 64" OD BORED FOR U0 BUSHING
Part # 6 8V 6400 U
BDI # 21975159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
64
Outside Diameter - Millimeter:
1625.6
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 5300 U
Description
6 8V 5300 U V-BELT SHEAVE ; 6GR 8V 53" OD BORED FOR U0 BUSHING
Part # 6 8V 5300 U
BDI # 21975155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 5800 U
Description
6 8V 5800 U V-BELT SHEAVE ; 6GR 8V 58" OD BORED FOR U0 BUSHING
Part # 6 8V 5800 U
BDI # 21975157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58
Outside Diameter - Millimeter:
1473.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 C 300 U
Description
6 C 300 U V-BELT SHEAVE ; 6GR C 30" PD BORED FOR U0 BUSHING
Part # 6 C 300 U
BDI # 21975258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6
6 C 360 U
Description
6 C 360 U V-BELT SHEAVE ; 6GR C 36" PD BORED FOR U0 BUSHING
Part # 6 C 360 U
BDI # 21975264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6