Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
290
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577511
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
P168-20M-290
Description
P168-20M-290 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 290MM W
Part # 78824012
BDI # 1125496
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
290
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
340
12/8V4450W OFFSET
Description
12/8V4450W OFFSET V-BELT SHEAVE ; QD SHEAVE 8V SECTION 12 GROOVE
Part # 2105009173
BDI # 22142824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12