Page 1 of 2

Next

Compare
108226.00

COMPARE

108226.00

Description
108226.00 WASHDOWN MOTOR ; 1/2HP S56C FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # 108226.00

BDI # 554285

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.13

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
108227.00

COMPARE

108227.00

Description
108227.00 WASHDOWN MOTOR ; 1/2HP 1750RPM S56C TENV

LEESON

Part # 108227.00

BDI # 554286

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.63

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108423.00

COMPARE

108423.00

Description
108423.00 WASHDOWN MOTOR ; 1/4HP S56C FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # 108423.00

BDI # 20182051

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.63

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108229.00

COMPARE

108229.00

Description
108229.00 WASHDOWN MOTOR ; 3/4HP 1750RPM S56C TENV

LEESON

Part # 108229.00

BDI # 20181136

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.13

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108228.00

COMPARE

108228.00

Description
108228.00 WASHDOWN MOTOR ; 3/4HP 1750RPM S56C TENV

LEESON

Part # 108228.00

BDI # 554287

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.63

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY