06B-1-40TX3/4 5MM KW 2SS
Description
06B-1-40TX3/4 5MM KW 2SS SPROCKET
Part # 06B-1-40TX3/4 5MM KW 2SS
BDI # 21445004
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore